Zoro Homepage

Stencils, Helvetica 4" CAPS

  • Mfr # 15834

  • Zoro # G2116897


product price: $7.99
/ea
Sold in multiples of 4 for $31.96

Key Features

Color
Blue
Width
6.75
Weight
0.33
Size
4
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15834
Zoro #
G2116897
UPC #
073577158344
Country of Origin
China

Dimensions

Width
6.75
Size
4
Height
11.5
Length
0.2

Details

Item
Stencils,Helvetica 4" CAPS
Color
Blue
Weight
0.33
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Stencils,Helvetica 4 In. CAPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.