Zoro Homepage

Stencils, Helvetica 6" CAPS

  • Mfr # 15829

  • Zoro # G2116967


product price: $16.15
/ea
Sold in multiples of 3 for $48.45

Key Features

Color
Blue
Height
11.5
Size
6
Width
6.75
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15829
Zoro #
G2116967
UPC #
073577158290
Country of Origin
China

Dimensions

Height
11.5
Size
6
Width
6.75
Length
0.24

Details

Item
Stencils,Helvetica 6" CAPS
Color
Blue
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.29

Description

Stencils,Helvetica 6 In. CAPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.