Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencils, Helvetica Bold 2"

  • Mfr # 15842

  • Zoro # G2117046


product price: $5.39
/ea
Sold in multiples of 4 for $21.56

Key Features

Overall Width
0.03
Color
Blue
Height
0.13
Size
2
Length
10.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15842
Zoro #
G2117046
UPC #
073577158429
Country of Origin
China

Dimensions

Overall Width
0.03
Height
0.13
Size
2
Length
10.13
Width
0.13
Overall Length
2

Details

Item
Stencils,Helvetica Bold 2"
Color
Blue
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.03

Description

Stencils,Helvetica Bold 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.