Zoro Homepage

Stencils, Marker 2"

  • Mfr # 15836

  • Zoro # G2117089


product price: $5.39
/ea
Sold in multiples of 4 for $21.56

Key Features

Color
Blue
Size
2
Weight
0.1
Height
9.5
Width
4.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15836
Zoro #
G2117089
UPC #
073577158368
Country of Origin
China

Dimensions

Size
2
Height
9.5
Width
4.62
Length
0.15

Details

Item
Stencils,Marker 2"
Color
Blue
Weight
0.1
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Stencils,Marker 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.