Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencils, Parchment 4"

  • Mfr # 15811-001

  • Zoro # G2117177


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Color
Blue
Weight
0.36
Height
12.25
Width
6.88
Length
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15811-001
Zoro #
G2117177
UPC #
73577158115
Country of Origin
China

Dimensions

Height
12.25
Width
6.88
Length
0.25

Details

Item
Stencils,Parchment 4"
Color
Blue
Weight
0.36
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Stencils,Parchment 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.