Zoro Homepage

Stencils, Parchment 6"

  • Mfr # 15810-001

  • Zoro # G2117019


product price: $20.79
/ea
Sold in multiples of 3 for $62.37

Key Features

Color
Blue
Length
0.25
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Height
13.5
Width
6.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15810-001
Zoro #
G2117019
UPC #
73577158108
Country of Origin
China

Dimensions

Length
0.25
Height
13.5
Width
6.88

Details

Item
Stencils,Parchment 6"
Color
Blue
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.41

Description

Stencils,Parchment 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.