Zoro Homepage

Stencils, Spot 2" CAPS

  • Mfr # 15835

  • Zoro # G2117125


product price: $9.19
/ea
Sold in multiples of 4 for $36.76

Key Features

Color
Blue
Width
5
Height
0.13
Size
2
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15835
Zoro #
G2117125
UPC #
073577158351
Country of Origin
China

Dimensions

Width
5
Height
0.13
Size
2
Length
10.13

Details

Item
Stencils,Spot 2" CAPS
Color
Blue
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.09

Description

Stencils,Spot 2 In. CAPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.