Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Templates, Architectural Template

  • Mfr # T-806

  • Zoro # G2116748


product price: $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Color
Translucent Green
Overall Width
0.11
Height
0.062
Weight
0.11
Width
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-806
Zoro #
G2116748
UPC #
088359008274
Country of Origin
China

Dimensions

Overall Width
0.11
Height
0.062
Width
0.062
Length
12.13

Details

Item
Templates,Architectural Template
Color
Translucent Green
Weight
0.11
Demographic
Adult

Description

Templates,Architectural Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.