Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Templates, Large Ellipse Template No 1

  • Mfr # T-810

  • Zoro # G2116757


product price: $8.19
/ea
Sold in multiples of 12 for $98.28

Key Features

Color
Translucent Green
Overall Width
0.085
Length
9.88
Height
0.062
Width
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-810
Zoro #
G2116757
UPC #
088359008359
Country of Origin
China

Dimensions

Overall Width
0.085
Length
9.88
Height
0.062
Width
0.062

Details

Item
Templates,Large Ellipse Template #1
Color
Translucent Green
Weight
0.085
Demographic
Adult

Description

Templates,Large Ellipse Template #1

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.