Zoro Homepage

Templates, Large Ellipse TemplateNo 2

  • Mfr # T-811

  • Zoro # G2116854


product price: $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Color
Translucent Green
Overall Width
0.136
Width
0.062
Length
12.13
Height
0.062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-811
Zoro #
G2116854
UPC #
088359008373
Country of Origin
China

Dimensions

Overall Width
0.136
Width
0.062
Length
12.13
Height
0.062

Details

Item
Templates,Large Ellipse Template#2
Color
Translucent Green
Demographic
Adult
Weight
0.136

Description

Templates,Large Ellipse Template#2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.