Titanium Bonded Scissors, 8" Long, 3.5" Cut Length, Crane-Style Gray/Yellow Handle
Mfr # 13731
Zoro # G4255898
product price: $12.29
/eaKey Features
Overall Length
8"
Blade Material
Titanium-Bonded Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13731
Zoro #
G4255898
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8"
Length
Cut: 3-1/2"
Cutting Length
3.5"
Details
Blade Material
Titanium-Bonded Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Item
Scissors
Features
Three times stronger than stainless steel.
Cutting Action
Left/Right
Handle Color
Gray/Yellow
Primary Application
Home/Office
Handle Type
Offset
Left/Right Hand
For Left or Right Hand Use
Application
General Purpose
Description
Titanium Bonded Scissors,8 In. Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.