Zoro Homepage

Triangle, Polystyrene, Transparent, 10in

  • Mfr # AT-10

  • Zoro # G5361912


product price: $33.19
/ea

Key Features

Length (In.)
10"
Width (In.)
9"
Material
Polystyrene
Graduations
1 in, 1/2 in, 3/4 in, Circular Openings 1/4 in
Finish
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-10
Zoro #
G5361912
UPC #
088359002050
Country of Origin
China

Dimensions

Length (In.)
10"
Width (In.)
9"
Size
10 in
Square Size
10 in

Details

Item
Triangle
Material
Polystyrene
Graduations
1 in, 1/2 in, 3/4 in, Circular Openings 1/4 in
Finish
Transparent
Includes
Measuring
Number of Pieces
1
Features
Inner Graduations on Arc Give Degrees of One Angle While the Outer Row of Figures Gives the Degrees of the Complimentary Angle
Measurement Type
SAE
Graduation Marks - Blade
1 in, 1/2 in, 3/4 in, Circular Openings 1/4 in
Square Material
Polystyrene
Coating
Clear
Graduation Marks - Base
1 in, 1/2 in, 3/4 in, Circular Openings 1/4 in
Numeric Marks
Inches
Scribe Notch Start
0 Degrees
Scribe Notch End
90 Degrees
System of Measurement
SAE
Scribe Notch Graduation Marks
1 in, 1/2 in, 3/4 in

Description

Triangle, Scribe Notch End 90 Degrees , Scribe Notch Start 0 Degrees , Includes Measuring, Scribe Notch Graduation Marks 1 in, 1/2 in, 3/4 in, Square Size 10 in, Square Material Polystyrene, Graduation Marks - Base 1 in, 1/2 in, 3/4 in, Circular Openings 1/4 in, Graduation Marks - Blade 1 in, 1/2 in, 3/4 in, Circular Openings 1/4 in, System of Measurement SAE, Coating Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.