Zoro Homepage
This item is Discontinued.
Westcott TrimAir 45MM Rotary Paper Trimmer, 12" 15100

TrimAir 45MM Rotary Paper Trimmer, 12" (Discontinued)

  • Mfr # 15100
  • Zoro # G4255426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15100
Zoro #
G4255426
UPC #
73577151000
Country of Origin
China

Details

Item
TrimAir 45MM Rotary Paper Trimmer,12"
Material
Titanium
Color
Multi/Multi
Recommended Grade
8+
Recommended Age
14+ Years

Description

The Westcott 12 inch TrimAir paper trimmer features a durable Titanium Bonded blade, a no-touch safety shield, and EZ change blade technology.
• 45mm Titanium Bonded blades are 3X harder than stainless steel so they stay sharper, longer
• No touch safety shield protects fingers
• EZ change blade technology allows one touch blade removal and simple snap on of a new blade
• Cuts up to 10 sheets of paper at a time
• Ideal for home, office, school, and craft use
• Perfect for fast, simple, and accurate cutting or trimming of paper, photos, or film
• Works with Westcott TrimAir Titanium Bonded 45mm rotary replacement blade 15263
• For cut strip replacement, use Westcott Rotary Paper Trimmer Replacement Cutting Strips, 15269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.