
TrimAir Guillotine Paper Cutter, 30 Sheets, 12" Cut Length, 14.13 x 20.25
Mfr # 15106
Zoro # G423331771
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
12 in
Sheet Capacity
30
Blade Material
Titanium
Cutter Base Material
Wood
Width
14.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15106
Zoro #
G423331771
UPC #
73577151062
Country of Origin
China
Dimensions
Cutting Length
12 in
Width
14.13 in
Length
20-1/4 in
Details
Item
Paper Cutter
Sheet Capacity
30
Blade Material
Titanium
Cutter Base Material
Wood
Description
Westcott TrimAir Guillotine Paper Cutter features a titanium bonded blade that is 3X harder and stays sharp longer than stainless steel. Microban protected handle. Cuts up to 30 sheets of 20 lb paper. Curved blade offers optimal cutting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.