True Safety Compass, 6PK
- Mfr # 00516
- Zoro # G023724072
product price:Â
$
14.79
/pk of 6, $2.47/ea
Key Features
Includes
6 Compasses
Material
Plastic
Color
Blue
Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00516
- Zoro #
- G023724072
- UPC #
- 194629142729
- Country of Origin
- China
Dimensions
- Size
- 6 in
Details
- Includes
- 6 Compasses
- Material
- Plastic
- Color
- Blue
Description
Crafted with a shatterproof construction, this safety compass ensures peace of mind with its elimination of sharp edges and points, making it ideal for users of all ages, including students ages 8 and above. Its 6-inch design allows for creating circles ranging from 1/4 inch to a generous 10 inches in diameter, catering to a wide array of projects and needs. The straight-edge sides feature both imperial and metric scales, offering versatility and accuracy in measurements. The translucent body allows for seamless viewing through to the page, ensuring precise placement and alignment every time. Whether for the classroom, teacher, draftsperson, craftsman, or artist, this Safety Compass is the perfect addition to your toolkit, facilitating smooth and efficient circle drawing while prioritizing safety. Sold as a pack of 6 compasses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.