Zoro Homepage

Utility Cutter, Foldable Ceramic

  • Mfr # 17966

  • Zoro # G210854360


product price: $8.15
/ea
Sold in multiples of 36 for $293.40

Key Features

Overall Length
0.69 in
Color
Green
Overall Width
2.95 in
Material
ABS
Includes
1 Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17966
Zoro #
G210854360
UPC #
073577179660
Country of Origin
China

Dimensions

Overall Length
0.69 in
Overall Width
2.95 in
Depth
5.51 in

Details

Item
Foldable Ceramic Utility Cutter
Color
Green
Material
ABS
Includes
1 Cutter

Description

Foldable Ceramic Utility Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.