Shop WESTEK

3002909 22 in. Amertac White Plug-In LED Undercabinet Light

  • Mfr # 3002909
  • Zoro # G403877305

product price: 
$
71.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3002909
Zoro #
G403877305
UPC #
70686006740
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 22 in. Amertac White Plug-In LED Undercabinet Light
  • Durable construction for lasting use
  • Length-22 in.
  • Color-White
  • Powered By-Plug-In
  • Light Source-LED
  • Mounting Method-Screws
Specifications
  • Color: White
  • Size: 22 in.
  • Weight: 1.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.