Shop KEYSTONE

Microstrip Surface Mount Fixture

  • Mfr # KT-MSLED44PS-4-8CSA-VDIM
  • Zoro # G815820739

product price: 
$
90.65
/ea

Key Features

Voltage
120/277V AC
Dimmable
Yes
Lumens
5,808 lm, 5,852 lm, 5,896 lm
Color Temperature
3500K, 4000K, 5000K
Bulb Included
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-MSLED44PS-4-8CSA-VDIM
Zoro #
G815820739
UPC #
843654134482
Country of Origin
Viet Nam

Dimensions

Overall Width
2 3/8 in
Overall Height
2 5/8 in
Nominal Length
4 ft
Overall Length
47 3/8 in
Manufacturers Warranty Length
10 yr Limited
Wire Rope Length
47 3/8 in
Length
47 3/8 in

Details

Item
LED Strip Light
Voltage
120/277V AC
Dimmable
Yes
Lumens
5,808 lm, 5,852 lm, 5,896 lm
Color Temperature
3500K, 4000K, 5000K
Bulb Included
Integrated LED
Lumens per Watt
142 lm/W, 143 lm/W, 144 lm/W
Light Technology
LED
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
Integrated LED
For Use With
PowerSelect MicroStrip
Sensor Type
No Sensor
Housing Material
Steel
Dimming Method
0-10V
Series
KT-MSLED
Lens Material
Acrylic
For Max. Bulb Wattage
28 W
Rated Life
50,000 hr
Emergency Battery Backup
No
Color Rendering Index
80
Max. Fixture Wattage
44 W
Lighting Certification
DLC
Standards
cULus, Trusted NLB
Warranty
10 yr Limited
Max. Ambient Temp.
122 Degrees F
Mounting Style
Suspended, Surface
Linkable
Yes
Fixture Ballast Type
No Ballast Required
Lens Shape
Curved
For Bulb Shape
Linear
Light Output
5,808 lm, 5,852 lm, 5,896 lm
Lumen Selectable
Selectable
Linkable Up To
3 Fixtures
Ballast Type
No Ballast Required
Color Selectable
Selectable
Mounting Hardware Type
(2) V-Hooks, Chains for Microstrip Brackets
Light Color
Cool White/Neutral White/Warm White
Ambient Temperature - Minimum
-4 Degrees F
Maximum Fixture Wattage
44 W
Housing Color
White
Ambient Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
Not Rated
Lighting Technology
LED
IP Rating
Not Rated
Hazardous Location Rating
Not Rated
Compatible Product Type
PowerSelect MicroStrip

Description

Microstrip Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.