Shop WESTEK

3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens

  • Mfr # 3002914

  • Zoro # G903755516


product price:  $46.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3002914
Zoro #
G903755516
UPC #
70686006726
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 12 in. Amertac White Plug-In LED Undercabinet Light
  • Durable construction for lasting use
  • Length-12 in.
  • Color-White
  • Powered By-Plug-In
  • Light Source-LED
  • Lumens-3000 lumens
Specifications
  • Color: White
  • Size: 12 in.
  • Weight: 0.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.