Zoro Homepage

Light Control, 10 A, 120 V, 100 deg Sensing, 25 ft Sensing, White

  • Mfr # MLC4BC

  • Zoro # G708384850


product price: $20.39
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
MLC4BC
Zoro #
G708384850
UPC #
70686507025
Country of Origin
China

Description

The Westek MLC4BC eliminates the need to fumble in the dark for a switch or pull string This light control allows you to turn on lights, radios and other small appliances in the home when motion is detected and can be programmed to turn off after 1, 2, 5, 10 or 20 mins The sensor has a wide, 100 deg detection zone and can detect motion up to 25 ft away, making it perfect for laundry rooms, garages, living rooms, basements or attics

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov