Zoro Homepage

Light Control, 120 V, 120 deg Sensing, 20 ft Sensing, White

  • Mfr # MLC166BC

  • Zoro # G416088415


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLC166BC
Zoro #
G416088415
UPC #
70686507209
Country of Origin
China

Description

Updated design with a compact body to better accommodate fixtures. New 4 sec setting allows optimization of the detection zone. This indoor programmable motion activated light control automatically turns light on when motion is detected and turns the light off either 1, 2, 5, 10 or 20 mins after you leave. Just screw into an existing light socket, then install a light bulb of your choice up to 75 W. It works with compact fluorescent, LED or incandescent bulbs. The sensor has 120 deg detection zone and can be rotated to optimize the detection zone. It detects activity at distances up to 20 ft when mounted at least 8 feet above the floor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.