Zoro Homepage

Light Control, 120 V, 75 W, CFL, Incandescent, LED Lamp, White

  • Mfr # MLC169BC

  • Zoro # G116088470


product price: $21.45
/ea

Key Features

Watts
75 W
Depth
9.75 in
Width
13.25 in
Lamp Type - Fixtures
CFL Incandescent LED
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLC169BC
Zoro #
G116088470
UPC #
70686506936
Country of Origin
China

Dimensions

Depth
9.75 in
Width
13.25 in
Length
15 in

Details

Watts
75 W
Lamp Type - Fixtures
CFL Incandescent LED
Color
White
Sensor Type - Fixtures
Motion
Voltage
120 V
Type
Motion Activated
Mounting Type - Floodlights
Screw
Frequency Rating
60 Hz

Description

Turns light on when motion is detected and turns off automatically after ten minutes. Detects motion up to 20 ft away. Up to 360 deg detection zone. Screws into any uncovered light socket. Works with incandescent, compact fluorescent and LED bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.