Zoro Homepage

Light Control, 120 V, Motion Sensor, 180 deg Sensing, 30 ft Sensing, White

  • Mfr # OMLC163BC

  • Zoro # G713994105


product price: $26.99
/ea

Key Features

Type
Motion Activated
Width
12.25 in
Includes
Wallplate
Depth
10.75 in
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMLC163BC
Zoro #
G713994105
UPC #
70686505632
Country of Origin
China

Dimensions

Width
12.25 in
Depth
10.75 in
Length
19.25 in

Details

Type
Motion Activated
Includes
Wallplate
Sensor Type
Motion
Voltage
120 V
Lamp Type
CFL Halogen Incandescent LED
Mounting Type
Screw
Watts
150 W
Color
White
Sensing Range
30 ft
Sensing Angle
180°
Frequency Rating
60 Hz

Description

Automatically turns light on when motion is detected and off 10 mins after you leave. Senses activity at distances up to 20 ft away when mounted 8 ft from the floor, with a detection zone of 120 deg. Ideal for laundry room, garage, basement or attic because it eliminates the need to fumble in the dark for a switch or pull string. Works with incandescent, compact fluorescent and LED bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.