Zoro Homepage

Light Control, 1.25 A, 120 V, Motion Sensor, 120 deg Sensing, 20 ft Sensing, White

  • Mfr # MLC162BC

  • Zoro # G916088441


product price: $19.95
/ea

Key Features

Sensor Type - Fixtures
Motion
Sensing Range
20 ft
Length
14.763 in
Voltage
120 V
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLC162BC
Zoro #
G916088441
UPC #
70686504352
Country of Origin
China

Dimensions

Length
14.763 in
Width
10.827 in
Depth
18.11 in

Details

Sensor Type - Fixtures
Motion
Sensing Range
20 ft
Voltage
120 V
Watts
75 W
Current Rating
1.25 A
Housing Material
Plastic
Color
White
Mounting Type - Floodlights
Screw-In
Sensing Angle
120°
Frequency Rating
60 Hz

Description

Updated design with a compact body to better accommodate fixtures. Automatically turns light on when motion is detected and automatically turns off 10 min later. Ideal for laundry room, garage, basement or attic because it eliminates the need to fumble in the dark for a switch or pull string. The spring loaded pin in the base allows optimization of the detection zone. Senses activity at distances up to 20 ft away when mounted 8 ft from the floor, with a detection zone of 120 deg. Works with incandescent, compact fluorescent and LED bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.