RF Remote and Motion Controlled Puck Light, 120 V, 35 W, 3Lamp, LED Lamp, 300 Lumens

  • Mfr # USLM-PIP-RF

  • Zoro # G507449927


product price:  $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USLM-PIP-RF
Zoro #
G507449927
UPC #
70686010365
Country of Origin
China

Description

Westek RF Remote and Motion Controlled Puck Light, 120 V, Wattage Rating 35 W, Number of Lamps 3, Lamp Type LED, Color Rendering Index CRI 80, Color Temperature 2700, 3000, 3500, 4000, 5000 K, Lumens 300 Lumens, Light Color Cool WhiteDay LightWarm White, Fixture Color White, Dimensions 4 in L x 4 in W x 07 in H, Screws Mounting, Includes 3 Black Trim Rings, 3 Bronze Trim Rings, 1 Wave Sensor, 3 White Trim Rings, 1 Power Supply and 1 Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.