Zoro Homepage

Tabletop Slide Dimmer, 2.4 A, 120 V, 300 W, Halogen, Incandescent Lamp, White

  • Mfr # 4010W

  • Zoro # G913994035


product price: $22.59
/ea

Key Features

Color - Motion Sensing and Dimming
White
Control Method
Slide
Amps
2.4 A
Lamp Type
Halogen Incandescent
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010W
Zoro #
G913994035
UPC #
70686492321
Country of Origin
China

Details

Color - Motion Sensing and Dimming
White
Control Method
Slide
Amps
2.4 A
Lamp Type
Halogen Incandescent
Voltage
120 V

Description

This table top dimmer allow you add full range dimming to any incandescent lamp and eliminates the need to reach underneath the lamp shade to turn the light on and off. Simply plug the dimmer into the closest socket and add your favorite table or floor lamp to select any light level from soft glow night light to full-brightness task lighting using the slider switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.