10TB 256MB 7200RPM SAS ULTRA 4KN TCG FIPS P3 DC HC33

  • Mfr # 0B42265

  • Zoro # G422447114


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Product Line
Ultra
Speed
7200 RPM
Drive Type
Internal
Storage Capacity
10 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B42265
Zoro #
G422447114
UPC #
8801089212436
Country of Origin
Viet Nam

Dimensions

Height
1 in

Details

Item
Hard Drive
Product Line
Ultra
Speed
7200 RPM
Drive Type
Internal
Storage Capacity
10 TB
Disk Format
4Kn
Buffer
256 MB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.