Zoro Homepage

12TB 7200RPM 3.5 WD Red Plus SATA

  • Mfr # WD120EFGX

  • Zoro # G121706505


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 TB
Width
4 in
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Endurance (TBW)
180 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD120EFGX
Zoro #
G121706505
UPC #
718037906218
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Item
Hard Drive
Storage Capacity
12 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Endurance (TBW)
180 TB
Certifications & Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
Mean Time Between Failures (MTBF)
114.1 Year
Speed
7200 RPM
Product Line
Red Plus
Buffer
512 MB
Device Supported
Desktop PC
Drive Interface Standard
SATA/600

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.