12TB WD GOLD SATA ENTERPRISE 7200RPM
Mfr # WD122KRYZ
Zoro # G421707813
product price:Â $644.19
/ea
Free Shipping & Returns
Key Features
Disk Format
512e
Storage Capacity
12 TB
Speed
7200 rpm
Drive Interface Standard
SATA/600
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD122KRYZ
Zoro #
G421707813
UPC #
195285858474
Country of Origin
China
Details
Disk Format
512e
Storage Capacity
12 TB
Speed
7200 rpm
Drive Interface Standard
SATA/600
Drive Type
Internal
Product Line
Gold
Buffer
256 MB
Item
Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.