14TB 7200RPM 3.5IN WD RED PRO SATA
Mfr # WD142KFGX
Zoro # G116268872
product price: $707.99
/ea
Sold in multiples of 20 for $14,159.80
Free Shipping & Returns
Key Features
Width
4 in
Environmentally Friendly
Yes
Drive Type
Internal
Device Supported
NAS
Product Line
Red Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD142KFGX
Zoro #
G116268872
UPC #
718037899633
Country of Origin
Thailand
Dimensions
Width
4 in
Length
5.8 in
Height
1 in
Details
Item
Hard Drive
Environmentally Friendly
Yes
Drive Type
Internal
Device Supported
NAS
Product Line
Red Pro
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/600
Buffer
512 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
14 TB
Durability
Shock Resistant
Speed
7200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.