14TB SAS ULTRA 512E TCG-FIPS P3 DC HC550 7200RPM
Mfr # 0F38529
Zoro # G822447059
product price:Â $637.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
Product Line
Ultrastar
Length
5.8 in
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0F38529
Zoro #
G822447059
UPC #
-
Country of Origin
China
Dimensions
Length
5.8 in
Height
1 in
Width
4 in
Details
Speed
7200 RPM
Product Line
Ultrastar
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Item
Hard Drive
Platform Supported
PC
Buffer
512 MB
Storage Capacity
14 TB
Device Supported
Data Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.