Zoro Homepage

18TB 3.5 7200 WD Gold SATA

  • Mfr # WD181KRYZ

  • Zoro # G921704671


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Speed
7200 RPM
Drive Type
Internal
Length
5.8 in
Mean Time Between Failures (MTBF)
285.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD181KRYZ
Zoro #
G921704671
UPC #
718037875804
Country of Origin
Thailand

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Device Supported
Server
Speed
7200 RPM
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Item
Hard Drive
Drive Interface Standard
SATA/600
Storage Capacity
18 TB
Disk Format
512e
Product Line
Gold
Durability
Vibration Proof
Buffer
512 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
550 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.