Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22TB 3.5 7200 WD GOLD ENTERPRISE CLASS SATA

  • Mfr # WD221KRYZ

  • Zoro # G121703023


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Buffer
512 MB
Drive Type
Internal
Disk Format
512e
Endurance (TBW)
550 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD221KRYZ
Zoro #
G121703023
UPC #
718037893518
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Drive Interface Standard
SATA/600
Buffer
512 MB
Drive Type
Internal
Disk Format
512e
Endurance (TBW)
550 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
285.2 Year
Product Line
Gold
Item
Hard Drive
Durability
Vibration Proof
Storage Capacity
22 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Cloud Storage, Server, Storage System
Speed
7200 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.