22TB 7200RPM 3.5IN WD RED PRO SATA
Mfr # WD221KFGX
Zoro # G216480587
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Storage Capacity
22 TB
Buffer
512 MB
Height
1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD221KFGX
Zoro #
G216480587
UPC #
718038000000
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Environmentally Friendly
Yes
Storage Capacity
22 TB
Buffer
512 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Speed
7200 RPM
Durability
Vibration Resistant
Item
Hard Drive
Drive Type
Internal
Product Line
Red Pro
Drive Interface Standard
SATA/600
Device Supported
Storage System
Recording Technology
Conventional Magnetic Recording (CMR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.