22TB SAS ULTRA 512E TCG P3 DC HC580 7200RPM
Mfr # 0F62790
Zoro # G622445149
product price:Â $666.76
/ea
Free Shipping & Returns
Key Features
Device Supported
Data Center
Platform Supported
Linux
Endurance (TBW)
550 TB
Width
4 in
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0F62790
Zoro #
G622445149
UPC #
197528712659
Country of Origin
China
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Device Supported
Data Center
Platform Supported
Linux
Item
Hard Drive
Endurance (TBW)
550 TB
Product Line
Ultrastar
Disk Format
512e
Mean Time Between Failures (MTBF)
285.2 Year
Drive Type
Internal
Buffer
512 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
22 TB
Speed
7200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.