22TB WD ELEMENTS DESKTOP
Mfr # WDBWLG0220HBK-NESN
Zoro # G322444114
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
PC
Product Line
Elements
Storage Capacity
22 TB
Length
5.3 in
Drive Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDBWLG0220HBK-NESN
Zoro #
G322444114
UPC #
718037873022
Country of Origin
Thailand
Dimensions
Length
5.3 in
Height
6.5 in
Width
1.9 in
Details
Platform Supported
PC
Product Line
Elements
Storage Capacity
22 TB
Item
Hard Drive
Drive Type
External
Host Interface
USB 3.2 (Gen 1)
Operating System
Windows 10+
External Drive Type
Portable
Device Supported
Desktop PC
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.