24TB 512 7200RPM SAS ULTRA 512E SE P3 DC HC580

  • Mfr # 0F62802

  • Zoro # G821706492


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Buffer
512 MB
Drive Interface Standard
12Gb/s SAS
Width
4 in
Endurance (TBW)
550 TB
Standby Power Consumption
5.80 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0F62802
Zoro #
G821706492
UPC #
-
Country of Origin
Thailand

Dimensions

Width
4 in
Height
1 in
Length
5.8 in

Details

Buffer
512 MB
Drive Interface Standard
12Gb/s SAS
Endurance (TBW)
550 TB
Standby Power Consumption
5.80 W
Item
Hard Drive
Device Supported
Data Center
Product Line
Ultrastar
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
24 TB
Features
Advanced Format
Speed
7200 RPM
Disk Format
512e
Platform Supported
PC
Mean Time Between Failures (MTBF)
285.2 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.