24TB 72000RPM 3.5IN RED PRO SATA
Mfr # WD241KFGX
Zoro # G015658668
product price: $949.49
/ea
Free Shipping & Returns
Key Features
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
24 TB
Speed
7200 RPM
Endurance (TBW)
550 TB
Product Line
Red Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD241KFGX
Zoro #
G015658668
UPC #
718037905464
Country of Origin
China
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
24 TB
Speed
7200 RPM
Endurance (TBW)
550 TB
Product Line
Red Pro
Item
Hard Drive
Mean Time Between Failures (MTBF)
285.2 Year
Drive Type
Internal
Device Supported
Desktop PC
Buffer
512 MB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.