24TB SAS ULTRA 512E SE P3 DC HC590 7200RPM
Mfr # 0F59373
Zoro # G722444387
product price:Â $1,206.99
/ea
Free Shipping & Returns
Key Features
Length
5.8 in
Width
4 in
Buffer
512 MB
Drive Type
Internal
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0F59373
Zoro #
G722444387
UPC #
-
Country of Origin
Thailand
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Item
Hard Drive
Buffer
512 MB
Drive Type
Internal
Product Line
Ultrastar
Drive Interface Standard
12Gb/s SAS
Speed
7200 rpm
Mean Time Between Failures (MTBF)
285.2 Year
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Storage Server, Data Center, Server
Storage Capacity
24 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.