24TB SATA ULTRA 512E SE NP3 DC HC590 7200RPM
Mfr # 0F65684
Zoro # G921703711
product price:Â $903.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Width
4 in
Speed
7200 RPM
Drive Interface Standard
SATA/600
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0F65684
Zoro #
G921703711
UPC #
-
Country of Origin
Thailand
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Drive Type
Internal
Speed
7200 RPM
Item
Hard Drive
Drive Interface Standard
SATA/600
Product Line
Ultrastar
Mean Time Between Failures (MTBF)
285.2 Year
Interface
SATA
Disk Format
512e
Device Supported
Data Center
Storage Capacity
24 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.