Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256MB 7200RPM SAS 6000GB 3.5in

  • Mfr # 0B36047

  • Zoro # G012433282


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SAS
Recording Capacity
6 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B36047
Zoro #
G012433282
UPC #
829686005389
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Drive Interface Standard
12Gb/s SAS
Disk Format
512e
Buffer
256 MB
Environmentally Friendly
Yes
Drive Type
Internal
Storage Capacity
6 TB
Device Supported
Storage System
Operating Power Consumption
12.10 W
Series
7K6
Green Environmental Attribute
Environmentally Friendly
Drive Interface
SAS
Product Line
Ultrastar
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.