26TB 72000RPM 3.5IN RED PRO SATA

  • Mfr # WD260KFGX

  • Zoro # G915658751


product price: $985.19
/ea
Free Shipping & Returns

Key Features

Speed
72000 RPM
Product Line
Red Pro
Drive Type
Internal
Device Supported
NAS
Storage Capacity
26 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD260KFGX
Zoro #
G915658751
UPC #
718037905501
Country of Origin
China

Details

Speed
72000 RPM
Item
Hard Drive
Product Line
Red Pro
Drive Type
Internal
Device Supported
NAS
Storage Capacity
26 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.