26TB SATA ULTRA 512E SE NP3 DC HC590 7200RPM

  • Mfr # 0F65672

  • Zoro # G721706912


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Buffer
512 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
26 TB
Height
1 in
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F65672
Zoro #
G721706912
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Buffer
512 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
26 TB
Speed
7200 RPM
Item
Hard Drive
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.