2Tb My Passport Ultra Blue Portable External Hard Drive

  • Mfr # WDBC3C0020BBL-WESN

  • Zoro # G9773744


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit
Color
Blue
External Drive Type
Portable
Storage Capacity
2 TB
Depth
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBC3C0020BBL-WESN
Zoro #
G9773744
UPC #
718037864099
Country of Origin
Unknown

Dimensions

Depth
4.3 in
Height
0.5 in
Width
3.2 in

Details

Encryption Standard
256-bit
Color
Blue
External Drive Type
Portable
Storage Capacity
2 TB
Drive Type
External
Operating System Compatibility
Windows 8.1, Windows 10, Windows 7
Host Interface
USB 3.0
Environmentally Friendly
Yes
Item
Hard Drive
Includes
2TB My Passport Ultra, USB-C Ready, USB-C Cable with USB 3.0 Adapter, WD Discovery Software for WD Backup, WD Security and WD Drive Utilities, Quick Install Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.