
2TB WD BLACK P10 GAME DRIVE FOR XBOX ONE (Discontinued)
- Mfr # WDBA2W0020BBK-WES1
- Zoro # G214885476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDBA2W0020BBK-WES1
Zoro #
G214885476
UPC #
718037902593
Country of Origin
Malaysia
Dimensions
Height
0.6 in
Width
3.5 in
Length
4.7 in
Details
Item
Hard Drive
Color
Black
Recording Capacity
2 TB
Storage Capacity
2 TB
Platform Supported
PC
Host Interface
USB 3.2 (Gen 1) Type A
Device Supported
Gaming Console
Operating System Supported
macOS 11+, Windows 10+
Drive Type
External
External Drive Type
Portable
Series
P10
Product Line
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.