4 TB My USB 3.2 Maibock Space World Passport Solid State Drive, Gray

  • Mfr # WDBAGF0040BGY-WESN

  • Zoro # G014843591


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Storage Capacity
4 TB
Maximum Write Transfer Rate
1000-MB/s
Product Line
My Passport
External Drive Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBAGF0040BGY-WESN
Zoro #
G014843591
UPC #
619659184803
Country of Origin
China

Dimensions

Height
0.4 in
Width
2.2 in

Details

Storage Capacity
4 TB
Maximum Write Transfer Rate
1000-MB/s
Product Line
My Passport
External Drive Type
Portable
Durability
Drop Resistant
Package Contents
My Passport Solid State Drive, USB Type-C™ to Type-C Cable (Supports USB 3.2 Gen 2), USB Type-C to Type-A Adaptor, WD Discovery Software for Backup, and Password Protection (Internet Activation Required)
Item
Solid State Drive
Host Interface
USB 3.2 (Gen 1) Type C
Color
Gray
Drive Type
External
Maximum Read Transfer Rate
1050-MB/s
Platform Supported
Mac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.