Zoro Homepage

4TB WD BLACK SATA 256MB 3.5 DESKTOP

  • Mfr # WD4006FZBX

  • Zoro # G721706417


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Drive Type
External
Device Supported
Gaming PC
Color
Black
Width
4 in
Storage Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD4006FZBX
Zoro #
G721706417
UPC #
718037896717
Country of Origin
Thailand

Dimensions

Width
4 in
Length
5.8 in

Details

Drive Type
External
Device Supported
Gaming PC
Item
Hard Drive
Color
Black
Storage Capacity
4 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
256 MB
Speed
7200 RPM
Product Line
Black
External Drive Type
Desktop

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.