4TB WD ELEMENTS DESKTOP
Mfr # WDBWLG0040HBK-NESN
Zoro # G722442390
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Features
Durable
Device Supported
Notebook
Durability
Shock Resistant
Depth
5.3 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBWLG0040HBK-NESN
Zoro #
G722442390
UPC #
718037871899
Country of Origin
Thailand
Dimensions
Depth
5.3 in
Height
6.5 in
Width
1.9 in
Details
Features
Durable
Device Supported
Notebook
Durability
Shock Resistant
Environmentally Friendly
Yes
Host Interface
USB 3.0
External Drive Type
Desktop
Input Voltage
120 V AC
Operating System
Operating System(s): Windows 8, Windows 7, Windows Vista , Windows XP, Mac OS X Mavericks, Mac OS X Mountain Lion™, Mac OS X Lion™
Item
Hard Drive
Power Source
AC Supply
Product Line
Elements
Color
Black
Platform Supported
Mac
Package Contents
4 TB WD Elements Desktop USB 3.0 Hard Drive for Plug-and-Play Storage, USB Cable, AC Adapter, Quick Install Guide
Maximum External Data Transfer Rate
5120-MB/s (40 Gbit/s)
Drive Type
External
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.