Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5TB MY PASSPORT ULTRA FOR MAC - SILVER

  • Mfr # WDBPMV0050BSL-WESN

  • Zoro # G014911498


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Height
0.5 in
Width
3.2 in
Depth
4.3 in
Color
Silver
Recording Capacity
5 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBPMV0050BSL-WESN
Zoro #
G014911498
UPC #
718037871561
Country of Origin
Malaysia

Dimensions

Height
0.5 in
Width
3.2 in
Depth
4.3 in

Details

Item
Hard Drive
Color
Silver
Recording Capacity
5 TB
Encryption Standard
256-bit
External Drive Type
Portable
Drive Type
External
Host Interface
USB 3.0
Storage Capacity
5 TB
Device Supported
Desktop PC
Series
My Passport Ultra
Wireless LAN
No
Product Line
My Passport Ultra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.