6TB SATA ULTRA 512E SE NP3 DC HA340 256 7200RPM

  • Mfr # 0B47077

  • Zoro # G321705698


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Mean Time Between Failures (MTBF)
22.8 Year
Durability
Vibration Proof, Shock Proof
Disk Format
512e
Product Line
Ultrastar
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B47077
Zoro #
G321705698
UPC #
-
Country of Origin
United States

Dimensions

Length
5.8 in
Height
1 in
Width
4 in

Details

Mean Time Between Failures (MTBF)
22.8 Year
Durability
Vibration Proof, Shock Proof
Disk Format
512e
Product Line
Ultrastar
Storage Capacity
6 TB
Buffer
256 MB
Random 4KB Write
425IOPS
Recording Technology
Conventional Magnetic Recording (CMR)
Random 4KB Read
154IOPS
Speed
7200 rpm
Device Supported
Data Center
Interface
SATA
Operating System Compatibility
Linux, Windows Server, Windows
Platform Supported
Linux, PC
Drive Type
Internal
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.